Shop All Circuit Breakers
Sensata
Circuit Breaker, IEGF66 Series 2 Pole
Mfr # IEGF66-30298-334-V
Zoro # G005810274
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEGF66
- Number of Poles 2
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEGF66-30298-334-V
- Zoro # G005810274
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEGF66 |
Number of Poles | 2 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Simpson Strong Tie H3 H3 Hurricane Tie; Pack Of 100 (849206)
- POWER FIRST Cable Protector, 3 Channels, Black, 5 ft. L (4CEH5)
- SQUARE D Safety switch solid neutral assembly, Square D, copper/aluminium, max 600A rated (DT600NKD)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFRTW83GRY)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D20/1 L Series 20A, 1 Pole, 277V AC, D Curve (33V954)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 3 Pole, 240/415/440V AC, D Curve (M9F43315)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 1 Pole, 120/240V AC (QOB150)
- SQUARE D Molded Case Circuit Breaker, QBM Series 200A, 2 Pole, 240V AC (QBM22200TN)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 5A, 1 Pole, 240V AC (7540)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 3 Pole, 120/240V AC (QO370)
- SQUARE D Miniature Circuit Breaker, QOU Series 25A, 2 Pole, 120/240V AC (QOU225)
- Sensata Circuit Breakers