Shop All Circuit Breakers
Sensata
Circuit Breaker, IEGF6 Series 20A, 1 Pole, 250V AC
Mfr # IEGF6-40153-073-V
Zoro # G205810296
product price: $50.49
/ea
Sold in multiples of 2 for $100.98
$100.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEGF6
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 250V AC
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEGF6-40153-073-V
- Zoro # G205810296
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEGF6 |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 250V AC |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
DC Voltage Rating | 80V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 6A, 1 Pole, 240V AC, B Curve (5SJ41066HG40)
- EUCHNER WobbleStickActuator, Fixed, 0.24in Arm L (77791)
- SQUARE D Kit, Pushbutton, On/Off (9999SA10)
- PANDUIT P1 Heat Shrink Cass, 1"x.84"x.5" dia., Wh (H100X084H1C)
- GE ELECTRIC Circuit Breaker, THQL Series 40A, 2 Pole, 120/240V AC (6122071)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 20A, 1 Pole, 240V AC, B Curve (5SJ41206HG40)
- UBI Circuit Breaker, UBIZ Series 70A, 2 Pole, 120/240V AC (UBIZ270)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 40A, Not Rated (7182)
- SIEMENS Circuit Breaker, 5SY6 Series 25A, 2 Pole, 400V AC, C Curve (5SY62257)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QO2020CP)
- GE Miniature Circuit Breaker, THQP Series 20A, 1 Pole, 120/240V AC (THQP120)
- Sensata Circuit Breakers