Shop All Circuit Breakers
Sensata
Circuit Breaker, IEGBX666 Series 3 Pole
Mfr # IEGBX666-32125-15-V
Zoro # G605809975
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEGBX666
- Number of Poles 3
- Circuit Breaker Actuator Rocker
- Trip Type Hydraulic Magnetic
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IEGBX666-32125-15-V
- Zoro # G605809975
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEGBX666 |
Number of Poles | 3 |
Circuit Breaker Actuator | Rocker |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Twist-Lock Receptacle 2P 3W 125VAC (HBL2310SW)
- CANTEX 5140103U 05 in PVC Male Terminal Adapter (3189438)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25 (5WHH7)
- 3M Shrink Tubing, 3.0in ID, Black, 4ft, PK15 (MDT-3000-48A-BLACK)
- CULTER HAMMER Circuit Breaker, 20/20A, 2x1 Pole (CHT2020)
- SIEMENS Circuit Breaker, 5SY4 Series 4A, 2 Pole, 400V AC, D Curve (5SY42048)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QO2020CP)
- GE Miniature Circuit Breaker, THQB Series 20A, 1 Pole, 120/240V AC (THQB1120HID)
- GE ELECTRIC Circuit Breaker, THQP Series 15A, 1 Pole, 120/240V AC (6122329)
- SIEMENS Molded Case Circuit Breaker, FXD6-A Series 200A, 3 Pole, 600V AC (FXD63B200)
- SQUARE D Miniature Circuit Breaker, QO Series 30/20A, 1x1, 1x1 Pole, 240V AC (QO3020)
- Sensata Circuit Breakers