Shop All Circuit Breakers
Sensata
Circuit Breaker, IEGBX6 Series 1 Pole
Mfr # IEGBX6-39813-40-V
Zoro # G605809814
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series IEGBX6
- Number of Poles 1
- Circuit Breaker Actuator Rocker
- Trip Type Hydraulic Magnetic
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEGBX6-39813-40-V
- Zoro # G605809814
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEGBX6 |
Number of Poles | 1 |
Circuit Breaker Actuator | Rocker |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 1 kVA, 80 °C, 120V AC, 240/480V AC (31EG92)
- POWER FIRST 25 ft. 12/3 3-Outlet Extension Cord SJTOW (4GAD2)
- GE Load Center, TM184, THQL, 18 Spaces, 100A, 120/208V, Main Circuit Breaker, 3 Phase (TM18410C)
- FIRMAN 11 in. Wheel Kit and Handle (1505)
- SQUARE D Molded Case Circuit Breaker, BDA Series 60A, 2 Pole, 347/600V AC, B Curve (BDA260601)
- SQUARE D Molded Case Circuit Breaker, BJA Series 15A, 1 Pole, 347/600V AC, B Curve (BJA160151)
- UBI Circuit Breaker, UBIF Series 100A, 2 Pole, 120/240V AC (UBIF2100N)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C20/3 L Series 20A, 3 Pole, 480V AC, C Curve (33V897)
- EATON Miniature Circuit Breaker, GHB Series 25A, 2 Pole, 277/480V AC (GHB2025)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 40A, 2 Pole, 277V AC, Medium Curve (BA2-B0-34-640-521-C)
- RIG RITE Rig Rite 1050 24V Marine Circuit Breaker with Manual Reset - 50 Amp (1050)
- Sensata Circuit Breakers