Shop All Circuit Breakers
Sensata
Circuit Breaker, IEG666 Series 5A, 3 Pole
Mfr # IEG666-1-63F-5.00-91-V
Zoro # G605809678
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEG666
- Amps 5A
- Number of Poles 3
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEG666-1-63F-5.00-91-V
- Zoro # G605809678
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEG666 |
Amps | 5A |
Number of Poles | 3 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Hour Counter, 22 mm, Black (XB5DSB)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-004R)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (PV14-8R-C)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121504GNK)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 13A, 1 Pole, 240/415V AC, C Curve (M9F22113)
- SEA DOG Boot-Circ Breaker Pr, #420839-1 (420839-1)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 3 Pole, 277/480V AC, D Curve (FAZ-D10/3-NA)
- EATON Molded Case Circuit Breaker, EG Series 20A, 3 Pole, 347/600V AC (EGE3020FFG)
- RIG RITE Rig Rite 1050 24V Marine Circuit Breaker with Manual Reset - 50 Amp (1050)
- GE Molded Case Circuit Breaker, THQL Series 70A, 1 Pole, 120/240V AC (THQL1170)
- SQUARE D Molded Case Circuit Breaker, HDL Series 15A, 3 Pole, 600V AC (HDL36015)
- Sensata Circuit Breakers