Shop All Circuit Breakers
Sensata
Circuit Breaker, IEG666 Series 20A, 3 Pole, 250V AC
Mfr # IEG666-1-61-20.0-31-V
Zoro # G205809771
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEG666
- Amps 20A
- Number of Poles 3
- AC Voltage Rating 250V AC
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEG666-1-61-20.0-31-V
- Zoro # G205809771
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEG666 |
Amps | 20A |
Number of Poles | 3 |
AC Voltage Rating | 250V AC |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Red, 5 ft. (3381)
- HUBBELL Male Locking Plug, Yellow, 60A, 600V (HBL26419)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRK5)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25 ft, Gray (6202G22-00)
- PRO PLUG Circuit Breaker, Q Series 15A, 1 Pole, 120/240V AC (PR799196)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 3 Pole, 120/240V AC (QO320VH)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B6/2 L Series 6A, 2 Pole, 480V AC, B Curve (33V935)
- SQUARE D Miniature Circuit Breaker, QOU Series 25A, 1 Pole, 120/240V AC (QOU125VH)
- DAYTON Circuit Breaker, NDB2-63 B25/3 Series 25A, 3 Pole, 480V AC, B Curve (5ZUY7)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 120/240V AC (QOB3201021)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 2 Pole, 120/240V AC, A Curve (HOM220GFI)
- Sensata Circuit Breakers