Shop All Circuit Breakers
Sensata
Circuit Breaker, IEG66 Series 5A, 2 Pole
Mfr # IEG66-1-62-5.00-A-01-V
Zoro # G105810235
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEG66
- Amps 5A
- Number of Poles 2
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEG66-1-62-5.00-A-01-V
- Zoro # G105810235
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEG66 |
Amps | 5A |
Number of Poles | 2 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 125/250VAC L14-20R BK (HBL2410)
- PRIME WIRE & CABLE Prime Wire & Cable 3001319 Indoor Timer with Remote Control & Grounded Outlets; White - 15 amp (3001319)
- MERSEN Open Fuse Block, G UL Class, 3 Poles, 30A Amp Range, 480V AC/DC Volt Rating (40313G)
- TRIPP LITE Surge Protector Power Strip 120V 6 Outlet 2Feet Cord 180 Joule (TLP602)
- SQUARE D Miniature Circuit Breaker, QOB Series 70A, 3 Pole, 120/240V AC (QOB370VH)
- PANELTRONICS Circuit Breaker, 30A, 3 Pole (206-087)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 35A, 3 Pole, 480V AC (ED43B035)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 40A, 2 Pole, 240/277V AC, Medium Curve (CA2-BO-34-640-111-C)
- SIEMENS Circuit Breaker, 5SY4 Series 30A, 3 Pole, 400V AC, C Curve (5SY43307)
- CONNECTICUT ELECTRIC Circuit Breaker, 30A, 2 Pole (607432)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 3 Pole, 240/415/440V AC, C Curve (M9F42301)
- Sensata Circuit Breakers