Shop All Circuit Breakers
Sensata
Circuit Breaker, IEG66 Series 30A, 2 Pole
Mfr # IEG66-1-62-30.0-01-V
Zoro # G505809570
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEG66
- Amps 30A
- Number of Poles 2
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IEG66-1-62-30.0-01-V
- Zoro # G505809570
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEG66 |
Amps | 30A |
Number of Poles | 2 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Yellow, Indoor, Outdoor Use, 100 Pack (36J225)
- RELAY AND CONTROL Reversing Drum Control, 1-Phase, RS-2 (RS-2)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6547)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AS944)
- SIEMENS Circuit Breaker, 5SY6 Series 4A, 1 Pole, 230/400V AC, C Curve (5SY61047)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (HOM250)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 30A, 2 Pole, 120/240V AC (3106100)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC (QO2251021)
- CARLING TECHNOLOGIES Circuit Breaker, M Series 5A, 1 Pole, 250V AC, Medium Curve (MU1-B-34-450-1-C21-B-E)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B6/2 L Series 6A, 2 Pole, 480V AC, B Curve (33V935)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 30A, Not Rated (7181)
- Sensata Circuit Breakers