Shop All Circuit Breakers
Sensata
Circuit Breaker, IEG66 Series 1A, 2 Pole
Mfr # IEG66-1-62-1.00-A-01-V
Zoro # G505809464
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEG66
- Amps 1A
- Number of Poles 2
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IEG66-1-62-1.00-A-01-V
- Zoro # G505809464
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEG66 |
Amps | 1A |
Number of Poles | 2 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB4BA4322)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- EATON Non-Illuminated Selector Switch, IP65, Blk (HT8JXH1DAA5)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR06D06)
- SIEMENS Circuit Breaker, 5SY6 Series 1.6A, 1 Pole, 230/400V AC, C Curve (5SY61157)
- SIEMENS Molded Case Circuit Breaker, ED2 Series 100A, 3 Pole, 240V AC (ED23B100)
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 8A, 2 Pole, 277/480V AC, D Curve (5SJ42088HG42)
- EATON Circuit Breaker, FAZ Series 10A, 2 Pole, 277/480V AC, C Curve (FAZ-C10/2)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D32/3 L Series 32A, 3 Pole, 240V AC, D Curve (33V924)
- SIEMENS Circuit Breaker, 25A, 2 Pole, 120/240V AC (Q225)
- EATON Circuit Breaker, CHF Series 30A, 2 Pole, 120/240V AC (CH230CS)
- Sensata Circuit Breakers