Shop All Circuit Breakers
Sensata
Circuit Breaker, IEG66 Series 12A, 2 Pole
Mfr # IEG66-1-62-12.0-A-01-V
Zoro # G605809425
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEG66
- Amps 12A
- Number of Poles 2
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEG66-1-62-12.0-A-01-V
- Zoro # G605809425
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEG66 |
Amps | 12A |
Number of Poles | 2 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fuse Kit, 600VAC, 600A, T Class (HT65A)
- DISCO Mini Blade Fuses 3 Amp Purple Type ATM PK10 (1732PK10)
- TRESCO Tresco FREEDiM Series Deco Wall Dimmer, Single Zone, White (L-WLD-1WAL-WH-1)
- ABB AF96-30-11-13, CTR, 3P, 92A, 100-250VAC/DC, 1/1 (AF96-30-11-13)
- MARINCO Marinco 185050P-01-1 Marine Switchable Reset Circuit Breaker - 50 Amp, Panel Mount (185050P-01-1)
- GE Miniature Circuit Breaker, THQP Series 20A, 2 Pole, 120/240V AC (THQP220)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 100A, 2 Pole, 120/240V AC (UBIZ2100-B)
- SQUARE D Miniature Circuit Breaker, EDB Series 40A, 2 Pole, 277/480V AC (EDB24040)
- EATON Molded Case Circuit Breaker, HMCP Series 15A, 3 Pole, 600V AC (HMCPS015E0C)
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 2 Pole, 120/240V AC (QOU250)
- SIEMENS Circuit Breaker (3VU1300-0MN00)
- Sensata Circuit Breakers