Shop All Circuit Breakers
Sensata
Circuit Breaker, IEG66 Series 10A, 2 Pole
Mfr # IEG66-1-63-10.0-01-V
Zoro # G205810142
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEG66
- Amps 10A
- Number of Poles 2
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEG66-1-63-10.0-01-V
- Zoro # G205810142
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEG66 |
Amps | 10A |
Number of Poles | 2 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120)
- KABLE KONTROL Cable Zip Ties 40" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 50 pcs Pack (CT40BK-50)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, C (ERC75)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CA3)
- EATON Circuit Breaker, PDG Series 20A, 3 Pole, 600V AC, A Curve (PDG23F0020TFFL)
- GE Miniature Circuit Breaker, THQB Series 40A, 2 Pole, 120/240V AC (THQB2140)
- SIEMENS Circuit Breaker, 60A, 120/240V AC (3048840)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 3A, 2 Pole, 240/415/440V AC, D Curve (M9F43203)
- SIEMENS Circuit Breaker, 30A, 1 Pole, 120V AC (QF130)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFGFT120PN)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 3 Pole, 240V AC (QO320HID)
- Sensata Circuit Breakers