Shop All Circuit Breakers
Sensata
Circuit Breaker, IEG6 Series 5A, 1 Pole
Mfr # IEG6-1REC4-51-5.00-21-V
Zoro # G605809159
product price: $62.15
/ea
Sold in multiples of 2 for $124.30
$124.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEG6
- Amps 5A
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEG6-1REC4-51-5.00-21-V
- Zoro # G605809159
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEG6 |
Amps | 5A |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1003-10)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR3R)
- INTERMATIC Electrical Box Cover, 2 Gang, UV Stabilized Polycarbonate (WP5221C)
- EATON AC to DC Power Supply, 100/240V AC, 12V DC, 100W, 8.30A, DIN Rail (PSG100E12SM)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 15A, 1 Pole, 120/240V AC (UBIZ15)
- GE Miniature Circuit Breaker, THQB Series 20A, 1 Pole, 120/240V AC (THQB1120)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 2 Pole, 120/240V AC (QO270)
- GE Miniature Circuit Breaker, THQC Series 20A, 1 Pole, 120/240V AC (THQC1120WL)
- DAYTON Circuit Breaker, NDB2-63 C20/3 Series 20A, 3 Pole, 480V AC, C Curve (5ZUV2)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120/240V AC, A Curve (HOM115GFI)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 63A, 4 Pole, 277/480V AC, C Curve (FAZ-C63/4-NA)
- Sensata Circuit Breakers