Shop All Circuit Breakers
Sensata
Circuit Breaker, IEG6 Series 50A, 1 Pole
Mfr # IEG6-1-52-50.0-01-V
Zoro # G005809612
product price: $49.25
/ea
Sold in multiples of 2 for $98.50
$98.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEG6
- Amps 50A
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEG6-1-52-50.0-01-V
- Zoro # G005809612
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEG6 |
Amps | 50A |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Insulated Multitap Connector, 4.63 In. L (AMTD250105)
- ACT FDA Compliant Metal Detectable Zip Ties - 8" Long - 40 Lbs Tensile Strength - 100 pc Pack - Teal (CTMD800-40)
- LEVITON Outdoor Cvr Plate (4976-GY)
- GARDNER BENDER Wire Connector, Black, PK100 (10-003HT)
- EATON Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260CS)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 2 Pole, Not Rated, C Curve (FAZ-C6/2-NA-DC)
- GE Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120GFTP)
- PRO PLUG Circuit Breaker, Q Series 15A, 1 Pole, 120/240V AC (PR799196)
- DAYTON Circuit Breaker, NDB2-63 D2/2 Series 2A, 2 Pole, 480V AC, D Curve (5ZVE4)
- SIEMENS Circuit Breaker, 5SY6 Series 16A, 1 Pole, 230/400V AC, C Curve (5SY61167)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 25A, Not Rated (7135)
- Sensata Circuit Breakers