Shop All Circuit Breakers
Sensata
Circuit Breaker, IEG6 Series 40A, 1 Pole
Mfr # IEG6-1-72-40.0-01-V
Zoro # G205809214
product price: $49.29
/ea
Sold in multiples of 2 for $98.58
$98.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series IEG6
- Amps 40A
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEG6-1-72-40.0-01-V
- Zoro # G205809214
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEG6 |
Amps | 40A |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON External Thread Receptacle, 2, Female, 13A (1R2004A20A120)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 3P4W, 32A 380-480V (HBL432R3W)
- SIEMENS Control Transformer, 100 VA, 55 °C, 24V AC, 240/480V AC (MT0100B)
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (4FRF9)
- EATON 400 A, 250 to 500 KCMIL, 1-Conductor, Aluminum, Line/Load Lug, Circuit Breaker Terminal Kit (TA350K)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 2 Pole, 120/240V AC (QOU230)
- EATON Molded Case Circuit Breaker, HFD Series 150A, 3 Pole, 600V AC (HFD3150)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC, A Curve (QO250GFI)
- EATON Circuit Breaker, BR Series 30A, 2 Pole, 120/240V AC (BR230)
- ASI Circuit Breaker, NDB2 Series 20A, 2 Pole, 480V AC, C Curve (NDB2-63C20-2)
- SQUARE D Molded Case Circuit Breaker, HGL Series 50A, 3 Pole, 600V AC (HGL36050)
- Sensata Circuit Breakers