Shop All Circuit Breakers
Sensata
Circuit Breaker, IEG6 Series 40A, 1 Pole
Mfr # IEG6-1-62-40.0-01-V
Zoro # G605809586
product price: $49.25
/ea
Sold in multiples of 2 for $98.50
$98.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEG6
- Amps 40A
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEG6-1-62-40.0-01-V
- Zoro # G605809586
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEG6 |
Amps | 40A |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 7 A, Reversing: Yes (3RA23158XB301AK6)
- HUBBELL WIRING DEVICE-KELLEMS Line Cord GFCI, 15 ft., Ylw, 15A, 5-15P, 120V (GFPSTOEMA)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 10A, 600V AC, Non-Indicating (JJS-10)
- MACROMATIC Pump Seal Failure Relay, SPDT, 8Pin, 120VAC (SFP120A100)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 40A, 1 Pole, 277V AC, Medium Curve (BA1-B0-34-640-521-E)
- EATON Circuit Breaker, CH Series 35A, 2 Pole, 120/240V AC (CHF235)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120V AC (QOB220SWN)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC (QO2251021)
- SQUARE D Circuit Breaker, HOM Series 60A, 2 Pole, 120/240V AC (SQ386554)
- EATON Miniature Circuit Breaker, GHB Series 60A, 2 Pole, 277/480V AC (GHB2060)
- EATON Miniature Circuit Breaker, GHB Series 60A, 3 Pole, 277/480V AC (GHB3060)
- Sensata Circuit Breakers