Shop All Circuit Breakers
Sensata
Circuit Breaker, IEG6 Series 40A, 1 Pole
Mfr # IEG6-1-52-40.0-A-91-V
Zoro # G505809600
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEG6
- Amps 40A
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEG6-1-52-40.0-A-91-V
- Zoro # G505809600
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEG6 |
Amps | 40A |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (AN19BN0E5E020)
- NVENT HOFFMAN Sweep Tee, Fits 8.00x8.00, Gray, Steel (F88T)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C326)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB4BK1833)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 3 Pole, 240/415/440V AC, C Curve (M9F22325)
- SQUARE D Molded Case Circuit Breaker, QBA Series 150A, 2 Pole, 240V AC (QBA221502)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 0.5A, 1 Pole, 240V AC, D Curve (5SJ41058HG40)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 1.6A, 1 Pole, 240V AC, C Curve (5SJ41157HG40)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 2 Pole, 120/240V AC (QOU230)
- EATON Circuit Breaker, FAZ Series 3A, 2 Pole, 277/480V AC, B Curve (FAZ-B3/2)
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 3 Pole, 240V AC (Q320)
- Sensata Circuit Breakers