Shop All Circuit Breakers
Sensata
Circuit Breaker, IEG6 Series 30A, 1 Pole
Mfr # IEG6-1-72-30.0-91-V
Zoro # G605809142
product price: $70.35
/ea
Sold in multiples of 2 for $140.70
$140.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEG6
- Amps 30A
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEG6-1-72-30.0-91-V
- Zoro # G605809142
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEG6 |
Amps | 30A |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS CONN, WATERTIGHT, 5-15R, 15A, 125V, CLEAR, WIRING CONDITION (HBL15W47AWC)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060806NK)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-049-C30)
- BRAD HARRISON 8P Female Straight 16/8 Awg Pvc Cord 20Ft Cordset Cable (1300070149 208000A01F200)
- SQUARE D Molded Case Circuit Breaker, HDL Series 100A, 2 Pole, 600V AC (HDL26100)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC (QO115PCAFIC)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 40A, 1 Pole, 277V AC, Medium Curve (BA1-B0-34-640-521-E)
- SIEMENS Circuit Breaker, QT Series 20/30A, 3 Pole, 120/240V AC (Q22030CT)
- EATON Miniature Circuit Breaker, GHB Series 100A, 3 Pole, 277/480V AC (GHB3100)
- RIG RITE Rig Rite 350 12/24 Volt Marine Circuit Breaker with Automatic Reset - 50 Amp (350)
- SIEMENS Circuit Breaker, QD Series 50A, 2 Pole (ITED250)
- Sensata Circuit Breakers