Shop All Circuit Breakers
Sensata
Circuit Breaker, IEG6 Series 2A, 1 Pole
Mfr # IEG6-1REG4-52-2.50-01-V
Zoro # G005809353
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEG6
- Amps 2A
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IEG6-1REG4-52-2.50-01-V
- Zoro # G005809353
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEG6 |
Amps | 2A |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 100 PK (509126-100)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T30B)
- MULBERRY Number of Gangs: 3 Steel, Wrinkle Finish, Ivory (99163)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, SPDT (LY1N-AC24)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 2 Pole, 120/240V AC (QOB225)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC, B Curve (QOB120EPD)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC (QO2251021)
- SQUARE D Molded Case Circuit Breaker, HJA Series 30A, 2 Pole, 600V AC (HJA260301)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC, A Curve (QOB120GFI)
- SIEMENS Combination Circuit Breaker, 20A, 1 Pole, 120V AC (QA120AFCN)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 100A, Not Rated (7044)
- Sensata Circuit Breakers