Shop All Circuit Breakers
Sensata
Circuit Breaker, IEG6 Series 20A, 1 Pole
Mfr # IEG6-1REG4-52-20.0-01-V
Zoro # G205809375
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series IEG6
- Amps 20A
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEG6-1REG4-52-20.0-01-V
- Zoro # G205809375
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEG6 |
Amps | 20A |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3075K0013B)
- ZORO SELECT Power Cord, 5-15P, SJT, 1 ft., Blk, 10A, 18/3 (5XFN9ID)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 6A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC6)
- 3M Shrink Tubing, 1.0in ID, Clear, 4ft, PK24 (FP301-1-48"-CLEAR-24 PCS)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (UBIF240N)
- ALLEN BRADLEY Circuit Breaker, 1492-GS Series 10A, 2 Pole, 277/480V AC, G Curve (1492-GS2G100)
- SIEMENS 20 amp Self Test GFCI Breaker Single Pole (SI577827)
- SQUARE D Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120PDF)
- NOARK Circuit Breaker, B1H Series 10A, 3 Pole, 480V AC, C Curve (B1H3C10)
- CONNECTICUT ELECTRIC Circuit Breaker, Definite Purpose Contactor Series 30A, 2 Pole, 120V AC (BEBDP2P30A120V)
- GE Miniature Circuit Breaker, THHQB Series 20A, 2 Pole, 120/240V AC (THHQB2120)
- Sensata Circuit Breakers