Shop All Circuit Breakers
Sensata
Circuit Breaker, IEG6 Series 15A, 1 Pole
Mfr # IEG6-1-53-15.0-91-V
Zoro # G205809603
product price: $49.25
/ea
Sold in multiples of 2 for $98.50
$98.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEG6
- Amps 15A
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEG6-1-53-15.0-91-V
- Zoro # G205809603
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEG6 |
Amps | 15A |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A30H24BLP3PT)
- TORK Electronic Timer, 365 Days Op. Mode, SPDT (DWZ200B)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (CTCL-153P-WH)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB02BDC)
- EATON Circuit Breaker, CL Series 50A, 2 Pole, 120/240V AC (CL250CS)
- SQUARE D Miniature Circuit Breaker, QOU Series 35A, 1 Pole, 120/240V AC (QOU135)
- NOBLES/TENNANT Circuit Breaker, 10A, 250V AC (383721)
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 3 Pole, 347/600V AC, B Curve (BDA36020)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- SIEMENS Miniature Circuit Breaker, Q Series 20/20A, 1 Pole, 120/240V AC (Q2020)
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 8A, 2 Pole, 277/480V AC, D Curve (5SJ42088HG42)
- Sensata Circuit Breakers