Shop All Circuit Breakers
Sensata
Circuit Breaker, IEG6 Series 15A, 1 Pole, 250V AC
Mfr # IEG6-39676-15-UV
Zoro # G605809319
product price: $49.15
/ea
Sold in multiples of 2 for $98.30
$98.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEG6
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 250V AC
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEG6-39676-15-UV
- Zoro # G605809319
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEG6 |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 250V AC |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Clamp Back, 1-1/4 Rgd, 1-1/2 Emt, Mall Iron (1345)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 6A, 1 Pole, 240V AC, C Curve (5SJ41067HG40)
- LEVITON Dimmer Switch Vizia+ Coord Switch Remote Wht Iv La (VP0SR-10Z)
- EATON CUTLER-HAMMER Circuit Breaker Enclosure, BRP, 30 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP30B200R)
- GE Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130GFTP)
- SQUARE D Miniature Circuit Breaker, QOB Series 35A, 3 Pole, 120/240V AC (QOB335)
- ABB Circuit Breaker, 9.6A, 3 Pole, 600V AC (B7-30-10-03)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 60A, 2 Pole, 120/240V AC (7254)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 2 Pole, 240V AC (QOU215H)
- SIEMENS Molded Case Circuit Breaker, FXD6-A Series 175A, 3 Pole, 600V AC (FXD63B175)
- SQUARE D Miniature Circuit Breaker, QOB Series 80A, 3 Pole, 120/240V AC (QOB380)
- Sensata Circuit Breakers