Shop All Circuit Breakers
Sensata
Circuit Breaker, IEG1111 Series 4 Pole
Mfr # IEG1111-26543-3-V
Zoro # G005809469
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series IEG1111
- Number of Poles 4
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
- Terminal Connection Push On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEG1111-26543-3-V
- Zoro # G005809469
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEG1111 |
Number of Poles | 4 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Push On |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 480V AC Wye/277V AC, 240V AC Delta (T3045K0074B)
- SCHNEIDER ELECTRIC Time Delay Relay, 24 to 240V AC/DC (RE22R2QGMR)
- ZORO SELECT Strut Channel, 12 Gauge, Back to Back (FS-201SS PG 12.00)
- NVENT HOFFMAN SYSPEND 180-MAX Horizontal Panel Couplin (S1MPCH)
- CONNECTICUT ELECTRIC CRCUIT BREAKR CH 2P DUAL 2/15A (CHF215)
- ZINSCO Miniature Circuit Breaker, UBITBFP Series 200A, 2 Pole, 120/240V AC (UBITBFP2002)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOM2100VH)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 1 Pole, 277/480V AC, C Curve (FAZ-C3/1-NA-SP)
- SQUARE D Miniature Circuit Breaker, QOU Series 100A, 2 Pole, 120/240V AC (QOU2100)
- EATON CUTLER-HAMMER Circuit Breaker, BJ Series 200A, 2 Pole, 120/240V AC (BJ2200)
- EATON Circuit Breaker, PDG Series 175A, 3 Pole, 600V AC, A Curve (PDG23G0175TFFL)
- Sensata Circuit Breakers