Shop All Circuit Breakers
Sensata
Circuit Breaker, IEG111 Series 3 Pole
Mfr # IEG111-33492-5-V
Zoro # G505809457
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEG111
- Number of Poles 3
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
- Terminal Connection Push On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IEG111-33492-5-V
- Zoro # G505809457
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEG111 |
Number of Poles | 3 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Push On |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Red, 7 ft. (9822)
- MEAD 5-240V-AC 5-240V-DC PROXIMITY SENSOR (CS-6200R)
- FLEXZILLA 50 ft.14/3 AWG SJTOW13AAmps125VVoltage (FZ8140503)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x60 (A6660T1T)
- SQUARE D Miniature Circuit Breaker, QOB Series 45A, 2 Pole, 120/240V AC (QOB245)
- MATSUSHITA Miniature Circuit Breaker, 5A, 2 Pole, 220V AC (BAC 201205)
- SQUARE D Miniature Circuit Breaker, EDB Series 45A, 1 Pole, 277V AC (EDB14045)
- SIEMENS Miniature Circuit Breaker, BF Series 20A, 2 Pole, 120/240V AC (BF220A)
- BLUE SEA SYSTEMS Circuit Breaker, 50A, 1 Pole, 240V AC (7459)
- SIEMENS Miniature Circuit Breaker, BLE Series 20A, 1 Pole, 120V AC (BE120H)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 25A, 3 Pole, 277/480V AC, C Curve (FAZ-C25/3-NA)
- Sensata Circuit Breakers