Shop All Circuit Breakers
Sensata
Circuit Breaker, IEG111 Series 10A, 3 Pole
Mfr # IEG111-1REC4-61-10.0-91-V
Zoro # G605809234
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEG111
- Amps 10A
- Number of Poles 3
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEG111-1REC4-61-10.0-91-V
- Zoro # G605809234
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEG111 |
Amps | 10A |
Number of Poles | 3 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Push On |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Perforated Panels, Fits 18x18, Gray, Ste (A18P18PP)
- ZORO SELECT Channel Pipe Clamp, 1/4 In, Gold (V120NEO 1/4Y)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-6C17D8-162)
- TRIPP LITE Power Cord, 5-15P to C5, 10A, 18AWG, 10ft (P013-010)
- DAYTON Circuit Breaker, NDB2-63 C25/3 Series 25A, 3 Pole, 480V AC, C Curve (5ZVC8)
- PANELTRONICS Circuit Breaker, 25A, 2 Pole, Not Rated (206-082S)
- EATON Miniature Circuit Breaker, GHB Series 20A, 2 Pole, 277/480V AC (GHB2020)
- SQUARE D Molded Case Circuit Breaker, HJA Series 60A, 3 Pole, 600V AC (HJA36060U33X)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 2 Pole, 120/240V AC (BQ2B02000S01)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 1 Pole, 120/240V AC (B120)
- SIEMENS Combination Circuit Breaker, 15A, 1 Pole, 120V AC (QA115AFCN)
- Sensata Circuit Breakers