Shop All Circuit Breakers
Sensata
Circuit Breaker, IEG111 Series 10A, 3 Pole
Mfr # IEG111-1-43-10.0-01
Zoro # G505809259
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEG111
- Amps 10A
- Number of Poles 3
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEG111-1-43-10.0-01
- Zoro # G505809259
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEG111 |
Amps | 10A |
Number of Poles | 3 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Push On |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (5WHG1)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts (8536SCG3V03)
- ECLIPSE TOOLS Wire Ferrule, Black, 4 AWG, 18mm B, PK50 (701-133)
- EATON Molded Case Circuit Breaker, FD Series 70A, 3 Pole, 600V AC (FD3070)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 4 Pole, 240/415/440V AC, C Curve (M9F22463)
- LEVITON Circuit Breaker, 20A, 2 Pole, 120/240V AC (R00-LB220-0TR)
- SIEMENS Circuit Breaker, 5SY4 Series 40A, 1 Pole, 230/400V AC, C Curve (5SY41407)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 3 Pole, 120/240V AC (QO3701021)
- CONNECTICUT ELECTRIC Breaker 120 Cutler Hammer (CHF120)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 3 Pole, 277/480V AC, C Curve (FAZ-C1/3-NA)
- Sensata Circuit Breakers