Shop All Circuit Breakers
Sensata
Circuit Breaker, IEG11 Series 2A, 2 Pole
Mfr # IEG11-1-62F-2.00-91-V
Zoro # G005809391
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEG11
- Amps 2A
- Number of Poles 2
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEG11-1-62F-2.00-91-V
- Zoro # G005809391
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEG11 |
Amps | 2A |
Number of Poles | 2 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Push On |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 32mA, 250V AC, 35A at 250V AC, 5 PK (S500-32-R)
- SOUTH MAIN HARDWARE 24-in Black UV Resistant 120-lb Heavy Duty Nylon Ties 100PK (220226)
- ZORO SELECT Cable Clip, L-Type, Gray, PK25 (6EEF7)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-8000)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHF120)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 15A, 1 Pole, 240V AC, B Curve (5SJ41186HG40)
- EATON Circuit Breaker, FAZ Series 15A, 1 Pole, 277/480V AC, D Curve (FAZ-D15/1-SP)
- GE Molded Case Circuit Breaker, TEY Series 15A, 1 Pole, 277/480V AC (TEY115)
- SQUARE D Molded Case Circuit Breaker, QDA Series 200A, 2 Pole, 240V AC (QDA222002)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 125A, 2 Pole, 120/240V AC (BR2125)
- DAYTON Circuit Breaker, NDB2-63 D2/2 Series 2A, 2 Pole, 480V AC, D Curve (5ZVE4)
- Sensata Circuit Breakers