Shop All Circuit Breakers
Sensata
Circuit Breaker, IEG11 Series 25A, 2 Pole
Mfr # IEG11-1-62-25.0-A-01-V
Zoro # G005809131
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEG11
- Amps 25A
- Number of Poles 2
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IEG11-1-62-25.0-A-01-V
- Zoro # G005809131
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEG11 |
Amps | 25A |
Number of Poles | 2 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Push On |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 60 to 232 psi, Standard Action (31WEXXXX)
- US HARDWARE Receptcl Duplx Rv Ivry (E-102C)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (US2:52PP2W2A)
- EATON Surge Protector, 2 Phase, 240V, 2 Poles, 2 (AGDN24020R)
- GE Molded Case Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115AF2)
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 1 Pole, 120/240V AC (B135)
- GE Miniature Circuit Breaker, THHQL Series 20A, 1 Pole, 120/240V AC (THHQL1120)
- SEALER SALES Circuit Breaker for Band Sealers - DZ47-60 or DZ47-63 (BS-27)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QOT1515CP)
- UBI Circuit Breaker, UBIZ Series 60A, 2 Pole, 120/240V AC (UBIZ0260)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 2 Pole, 120/240V AC (HOM215)
- Sensata Circuit Breakers