Shop All Circuit Breakers
Sensata
Circuit Breaker, IEG11 Series 20A, 2 Pole
Mfr # IEG11-1-62-20.0-01-V
Zoro # G605809166
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEG11
- Amps 20A
- Number of Poles 2
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEG11-1-62-20.0-01-V
- Zoro # G605809166
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEG11 |
Amps | 20A |
Number of Poles | 2 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Push On |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT261)
- ABB One Hole Lug Compression Connector, 8 AWG (54130UB)
- RELAY AND CONTROL Reversing Drum Switch, RS-1 (RS-1)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Black, 30mm (9001B25)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC, A Curve (QOB115GFI)
- GE Miniature Circuit Breaker, THQC Series 40A, 2 Pole, 120/240V AC (THQC2140WL)
- PRO PLUG Circuit Breaker, Q Series 15A, 1 Pole, 120/240V AC (PR799196)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 2 Pole, 120/240V AC, A Curve (HOM215GFI)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C20/2 L Series 20A, 2 Pole, 480V AC, C Curve (33V941)
- SQUARE D Circuit Breaker, HOM Series 20A, 2 Pole, 120/240V AC (6721427)
- EATON Circuit Breaker, PDG Series 60A, 3 Pole, 600V AC, A Curve (PDG23G0060TFFL)
- Sensata Circuit Breakers