Shop All Circuit Breakers
Sensata
Circuit Breaker, IEG11 Series 20A, 2 Pole
Mfr # IEG11-1-61F-20.0-01-V
Zoro # G205809160
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEG11
- Amps 20A
- Number of Poles 2
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEG11-1-61F-20.0-01-V
- Zoro # G205809160
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEG11 |
Amps | 20A |
Number of Poles | 2 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Push On |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKSDALE 0.4-18PSI 125/250/480V-AC PRESSURE SWITCH (D2T-H18)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEB-21-21)
- HUBBELL Locking Connector (HBL2733ST)
- QUICKCABLE Heat Shrink Tubing, 1/4" Red 6", PK5 (5667-005R)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFN120GF)
- DAYTON Circuit Breaker, NDB2-63 C20/3 Series 20A, 3 Pole, 480V AC, C Curve (5ZUV2)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC (QO31001021)
- SIEMENS Miniature Circuit Breaker, BL Series 45A, 3 Pole, 240V AC (B345)
- SIEMENS Miniature Circuit Breaker, BQ Series 125A, 2 Pole, 120/240V AC (BQ2B125)
- CARLING TECHNOLOGIES Circuit Breaker, M Series 5A, 1 Pole, 250V AC, Medium Curve (MA1-B-34-450-1-A26-B-E)
- SIEMENS Circuit Breaker, 30A, 1 Pole, 120V AC (QF130)
- Sensata Circuit Breakers