Shop All Circuit Breakers
Sensata
Circuit Breaker, IEG1 Series 30A, 1 Pole
Mfr # IEG1-1-62-30.0-01-V
Zoro # G605809623
product price: $45.55
/ea
Sold in multiples of 2 for $91.10
$91.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEG1
- Amps 30A
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEG1-1-62-30.0-01-V
- Zoro # G605809623
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEG1 |
Amps | 30A |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Push On |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 22-18 AWG Nylon Fork Terminal #10 Stud PK100 (PN18-10F-C)
- RACO Conduit Outlet Body, C Style, 2" Hub Sz (RC200)
- SIEMENS Overload Rely, 3 to 12A, Class 5/10/20/30 (3RB31134SB0)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 3R (DTF321R)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 20A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-620-111-D)
- SQUARE D Molded Case Circuit Breaker, BGA Series 15A, 3 Pole, 347/600V AC, B Curve (BGA36015)
- SQUARE D Circuit Breaker, 9080GCB Series 10A, 1 Pole, 250V AC (9080GCB100)
- EATON Circuit Breaker, BR Series 50A, 2 Pole, 120/240V AC (BR250)
- SQUARE D Molded Case Circuit Breaker, JGL Series 250A, 3 Pole, 600V AC (JGL36250)
- SQUARE D Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120VHDF)
- MAXPOWER Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (MA430214)
- Sensata Circuit Breakers