Shop All Circuit Breakers
Sensata
Circuit Breaker, IEG1 Series 2A, 1 Pole
Mfr # IEG1-1REC4-61-2.00-91-V
Zoro # G005809216
product price: $97.95
/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEG1
- Amps 2A
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEG1-1REC4-61-2.00-91-V
- Zoro # G005809216
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEG1 |
Amps | 2A |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Push On |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (OT-2M)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12/15V DC, 12W, 1/0.8A, Panel (SLD12101012T)
- HUBBELL 30A Watertight Locking Connector 4P 5W 120/208VAC L21-30R (HBL29W81)
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Yellow, Indoor, Outdoor Use, 100 Pack (36J225)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 3 Pole, 120/240V AC (QOB350VH)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 20A, 2 Pole, 120/240V AC (UBIZ0220)
- SIEMENS Circuit Breaker, 20A, 1 Pole (ITEQ1520)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 1 Pole, 120/240V AC (QOU130)
- GE Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120GFTP)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB360VH)
- Sensata Circuit Breakers