Shop All Circuit Breakers
Sensata
Circuit Breaker, IEG1 Series 25A, 1 Pole
Mfr # IEG1-1REC4-52-25.0-01-V
Zoro # G205809283
product price: $54.55
/ea
Sold in multiples of 2 for $109.10
$109.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEG1
- Amps 25A
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEG1-1REC4-52-25.0-01-V
- Zoro # G205809283
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEG1 |
Amps | 25A |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Push On |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BH06)
- ATC DIVERSIFIED ELECTRONICS Phase MonitorRelay PlugIn, 230VAC (SLD-230-ASA)
- WIEGMANN Polycarbonate Enclosure, 4.57 in H, 5 in W, 2.72 in D, 4X, Screw On (HW-S12012075)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC (QO130)
- SQUARE D Miniature Circuit Breaker, EDB Series 50A, 2 Pole, 347/600V AC (EDB26050)
- SQUARE D Miniature Circuit Breaker, QOU Series 35A, 1 Pole, 120/240V AC (QOU135)
- SEA DOG Circuit Breaker, 30A, Not Rated (420843-1)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 1 Pole, 120/240V AC (QOB140)
- SQUARE D Miniature Circuit Breaker, HOMT Series 30A, 1 Pole, 120/240V AC (HOMT3020)
- SIEMENS Circuit Breaker, QP Series 20A, 2 Pole, 120/240V AC (ITEQ220)
- Sensata Circuit Breakers