Shop All Circuit Breakers
Sensata
Circuit Breaker, IEG1 Series 16A, 1 Pole
Mfr # IEG1-1-69-16.0-21-V
Zoro # G005809544
product price: $57.29
/ea
Sold in multiples of 2 for $114.58
$114.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEG1
- Amps 16A
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEG1-1-69-16.0-21-V
- Zoro # G005809544
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEG1 |
Amps | 16A |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Push On |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYCONN Direct Bury-600 Wire Connector, PK100 (20235)
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC (117173)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- OPTICAM Opticam Connector, Simplex, LC, Black, OM1 (FLCSMC6BLY)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 30A, 1 Pole, 347/600V AC, B Curve (BDA160303)
- GE Molded Case Circuit Breaker, THQL Series 35A, 1 Pole, 120/240V AC (THQL1135)
- SIEMENS Circuit Breaker, 5SY4 Series 5A, 1 Pole, 230/400V AC, C Curve (5SY41117)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 3 Pole, 240/415/440V AC, B Curve (M9F21350)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120DFC)
- EATON Circuit Breaker, CH Series 15A, 2 Pole, 120/240V AC (CHQ215)
- LEVITON Circuit Breaker, 30A, 2 Pole, 120/240V AC (R00-LB230-0TR)
- Sensata Circuit Breakers