Shop All Circuit Breakers
Sensata
Circuit Breaker, IEG1 Series 15A, 1 Pole
Mfr # IEG1-1-72-15.0-Q-91-V
Zoro # G605809524
product price: $65.19
/ea
Sold in multiples of 2 for $130.38
$130.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEG1
- Amps 15A
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEG1-1-72-15.0-Q-91-V
- Zoro # G605809524
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEG1 |
Amps | 15A |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Push On |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Red, PVC Insulation (411040504)
- SQUARE D Thermal Unit, 10.5 to 13.9A (B17.5)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3Z-T61)
- ZORO SELECT Wall Switch, 15A, White, 1-Pole Type, Rocker (9801W)
- SQUARE D Molded Case Circuit Breaker, QBL Series 200A, 3 Pole, 240V AC (QBL32200)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 25A, 2 Pole, 240/415/440V AC, D Curve (M9F43225)
- SIEMENS Miniature Circuit Breaker, BQ Series 50A, 3 Pole, 240V AC (BQ3B050)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 6A, 1 Pole, 240V AC, B Curve (5SJ41066HG40)
- EATON Circuit Breaker, CH Series 20A, 2 Pole, 120/240V AC (CHF220)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 2 Pole, 120/240V AC (B220H)
- SIEMENS Miniature Circuit Breaker, BQD Series 50A, 3 Pole, 480V AC (BQD350)
- Sensata Circuit Breakers