Shop All Circuit Breakers
Sensata
Circuit Breaker, IEG1 Series 10A, 1 Pole
Mfr # IEG1-1-62-10.0-91-V
Zoro # G605809388
product price: $65.15
/ea
Sold in multiples of 2 for $130.30
$130.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series IEG1
- Amps 10A
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEG1-1-62-10.0-91-V
- Zoro # G605809388
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEG1 |
Amps | 10A |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Push On |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL HBL2810ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 3P 120/208V, L21-30R, Black (HBL2810ST)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 3.20A, 250V AC, Non-Indicating (LPN-RK-3-2/10SP)
- FINDER Min. Relay, SPDT 16A, 12V DC, AgNi, 10PK (46.61.9.012.0040)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 50W, 8A, DIN Rail (S8FSG05005CD)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215VH)
- SQUARE D Molded Case Circuit Breaker, BJA Series 50A, 3 Pole, 347/600V AC, B Curve (BJA36050)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 40A, 2 Pole, 120/240V AC (UBIZ240B)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 2 Pole, 120/240V AC (HOMT2020220)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 125A, 3 Pole, 480V AC (ED43B125)
- MOELLER Molded Case Circuit Breaker, 50A, 3 Pole (NZM6B-63 ZM6A-50-NA)
- EATON Circuit Breaker, BR Series 20/40A, 4 Pole, 120/240V AC (BQ2402120)
- Sensata Circuit Breakers