Shop All Circuit Breakers
Sensata
Circuit Breaker, IDLK1 Series 100A, 1 Pole, Not Rated
Mfr # IDLK1-1-52-100.-91
Zoro # G005809308
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IDLK1
- Amps 100A
- Number of Poles 1
- AC Voltage Rating Not Rated
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IDLK1-1-52-100.-91
- Zoro # G005809308
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IDLK1 |
Amps | 100A |
Number of Poles | 1 |
AC Voltage Rating | Not Rated |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
DC Voltage Rating | 80V DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Slotted Duct Raceway w/ Cover 72 L X 1.5 W X 2.25 H (RMT312A)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1A490)
- SUPERIOR ELECTRIC 14-16 AWG Nylon Crimp Closed End Caps Wire Connectors, PK 25 (CE-2)
- SEALED UNIT PARTS CO. Supco Adjustable Defrost Control 115 V, 1/3 hp, 10 Amp (EDT10)
- EATON Molded Case Circuit Breaker, EHD Series 40A, 1 Pole, 277V AC (EHD1040)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC, A Curve (HOM250GFI)
- LEVITON Circuit Breaker, 15A, 1 Pole, 120V AC (R02-LB115-DFR)
- GE Miniature Circuit Breaker, THQB Series 60A, 1 Pole, 120/240V AC (THQB1160)
- UBI Circuit Breaker, UBIP Series 70A, 2 Pole, 120/240V AC (UBIP270)
- SQUARE D Miniature Circuit Breaker, QOB Series 150A, 2 Pole, 120/240V AC (QOB2150VH)
- Sensata Circuit Breakers