Shop All Circuit Breakers
Sensata
Circuit Breaker, IDLHK11 Series 2 Pole
Mfr # IDLHK11-9079-1
Zoro # G505809365
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IDLHK11
- Number of Poles 2
- Trip Type Hydraulic Magnetic
- Terminal Connection Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IDLHK11-9079-1
- Zoro # G505809365
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IDLHK11 |
Number of Poles | 2 |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 17 cu in, Outlet Box, 1 Gang, Aluminum, Round (VLJSX-1)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGC30C)
- SIEMENS HUB TOP FEED 2"" MURRAY (ECHS200)
- WRAP-IT Self-Gripping Cable Ties Roll - 8-inch (100-Pack) - Reusable Hook and Loop Ties (A4100-CTR-8BL)
- EATON Molded Case Circuit Breaker, EHD Series 20A, 1 Pole, 277V AC (EHD1020)
- SIEMENS Molded Case Circuit Breaker, FXD6-A Series 250A, 3 Pole, 600V AC (FXD63B250)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 2A, 1 Pole, 240V AC, C Curve (5SJ41027HG40)
- EATON Circuit Breaker, FAZ Series 3A, 2 Pole, 277/480V AC, D Curve (FAZ-D3/2)
- SQUARE D Miniature Circuit Breaker, EDB Series 50A, 3 Pole, 277/480V AC (EDB34050)
- SQUARE D Circuit Breaker, HOMT Series 30A, 2x1, 1x2 Pole, 120/240V AC (HOMT2020230CP)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 40A, 1 Pole, 125/250V AC, Medium Curve (CLB-403-27E3N-W-A/40)
- Sensata Circuit Breakers