Shop All Circuit Breakers
Sensata
Circuit Breaker, IDGN1 Series 1 Pole
Mfr # IDGN1-33669-4
Zoro # G005809285
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IDGN1
- Number of Poles 1
- Trip Type Hydraulic Magnetic
- Terminal Connection Push On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IDGN1-33669-4
- Zoro # G005809285
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IDGN1 |
Number of Poles | 1 |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Push On |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (12T928)
- HUBBELL Watertight Interior Nema 5-15p, 15a/125V (HBL14W47IN)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12; 13, Screw On (B121005SC)
- BRYANT Locking Device, Elastomeric, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R (BRY25W47)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 240V AC (QOB320HID)
- GE Molded Case Circuit Breaker, THQL Series 15A, 2 Pole, 120/240V AC (THQL2115HID)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-10)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115HM)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 45A, 4 Pole, 240/415/440V AC, C Curve (M9F22445)
- GE Molded Case Circuit Breaker, THED Series 25A, 1 Pole, 277V AC (THED113025WL)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, A Curve (QO120GFI)
- Sensata Circuit Breakers