Shop All Circuit Breakers
Sensata
Circuit Breaker, IALR1 Series 1 Pole
Mfr # IALR1-23356-1
Zoro # G005808806
product price: $64.49
/ea
Sold in multiples of 2 for $128.98
$128.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IALR1
- Number of Poles 1
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IALR1-23356-1
- Zoro # G005808806
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IALR1 |
Number of Poles | 1 |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Head, Green, 22mm (XB4BV63)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 250A, 600V AC, Indicating (LPJ-250SPI)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, RA, RGB, 3ft (P502-003-RA)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 50A, 2 Pole, 120/240V AC (UBIA250NI)
- GE Miniature Circuit Breaker, THQB Series 20A, 1 Pole, 120/240V AC (THQB1120)
- GE Molded Case Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 15/15A, 1 Pole, 120/240V AC (UBIP1515)
- SQUARE D Miniature Circuit Breaker, QO Series 125A, 2 Pole, 120/240V AC (QO2125VH)
- SEALER SALES Circuit Breaker for Band Sealers - DZ47-60 or DZ47-63 (BS-27)
- SIEMENS Miniature Circuit Breaker, QF Series 30A, 1 Pole, 120V AC (QF130A)
- Sensata Circuit Breakers