Shop All Circuit Breakers
Sensata
Circuit Breaker, IALNK12 Series 1 Pole
Mfr # IALNK12-1REC4-27748-1
Zoro # G505808740
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IALNK12
- Number of Poles 1
- Trip Type Hydraulic Magnetic
- Terminal Connection Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IALNK12-1REC4-27748-1
- Zoro # G505808740
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IALNK12 |
Number of Poles | 1 |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINK-KON Shrink Tubing, 0.35in ID, Black, 4ft, PK5 (HS16-12-4)
- EGS Tie Bar, Large, for Rocker Switch EGS (EGSTBA)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-4-350-EC)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 3P 40A (8910DPA43V04)
- GE Miniature Circuit Breaker, THQB Series 30A, 2 Pole, 120/240V AC (THQB2130HID)
- CARLING TECHNOLOGIES Circuit Breaker, M Series 10A, 2 Pole, 250V AC, Medium Curve (MU2-B-34-610-1-A21-B-E)
- SQUARE D Miniature Circuit Breaker, HOM Series 70A, 2 Pole, 120/240V AC (HOM270CP)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 1 Pole, 120/240V AC (B140H)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, A Curve (QO120GFICP)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QO1515)
- EATON Molded Case Circuit Breaker, ED Series 200A, 2 Pole, 240V AC (ED2200)
- Sensata Circuit Breakers