Shop All Circuit Breakers
Sensata
Circuit Breaker, IALNK111 Series 50A, 3 Pole
Mfr # IALNK111-1-41-50.0
Zoro # G005808837
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IALNK111
- Amps 50A
- Number of Poles 3
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IALNK111-1-41-50.0
- Zoro # G005808837
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IALNK111 |
Amps | 50A |
Number of Poles | 3 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 12 Hr, SPDT, Silver (FF312H)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 100A, 600V AC, Indicating (TRS100RID)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (9001SKP38LGG9)
- DWYER INSTRUMENTS Digital Temperature Controller, 97.6 mm L (4C-3)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QOM60VH)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 2 Pole, 120/240V AC (QOB2501021)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 2 Pole, 120/240V AC (QOB240HID)
- SIEMENS Circuit Breaker, 5SY6 Series 16A, 1 Pole, 230/400V AC, B Curve (5SY61166)
- UBI Circuit Breaker, UBIZ Series 80A, 2 Pole, 120/240V AC (UBIZ280)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120PCAFIC)
- SIEMENS Combination Circuit Breaker, 20A, 1 Pole, 120V AC (QA120AFCN)
- Sensata Circuit Breakers