Shop All Circuit Breakers
Sensata
Circuit Breaker, IALNK1 Series 20A, 1 Pole
Mfr # IALNK1-1REG4-62-20.0-A
Zoro # G505808900
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IALNK1
- Amps 20A
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IALNK1-1REG4-62-20.0-A
- Zoro # G505808900
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IALNK1 |
Amps | 20A |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK250 (WT6-B)
- SQUARE D Square D By Schneider Electric QOFPCP Qo Loadcenter Filler Plate (6720239)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 40A, 600V AC, Non-Indicating (A60Q40-2)
- ASI Module, DIN Rail, 15 A, 125VAC, 1.4" W (IMACP01)
- SQUARE D Molded Case Circuit Breaker, LDA Series 600A, 3 Pole, 600V AC (LDA36600U31X)
- SQUARE D Molded Case Circuit Breaker, BDA Series 60A, 2 Pole, 347/600V AC, B Curve (BDA260601)
- EATON Circuit Breaker, BD Series 20A, 2 Pole, 120V AC (BD2020)
- EATON Circuit Breaker, FAZ Series 20A, 3 Pole, 277/480V AC, D Curve (FAZ-D20/3)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 2 Pole, 277/480V AC, D Curve (FAZ-D2/2-NA)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 1 Pole, 120/240V AC (QO170)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 15A, 1 Pole, 125/250V AC, Medium Curve (CMB-153-27G3N-W-A/15)
- Sensata Circuit Breakers