Shop All Circuit Breakers
Sensata
Circuit Breaker, IALNK1 Series 10A, 1 Pole
Mfr # IALNK1-1REG4-62-10.0-A
Zoro # G605808671
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IALNK1
- Amps 10A
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IALNK1-1REG4-62-10.0-A
- Zoro # G605808671
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IALNK1 |
Amps | 10A |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Splice Insulator, For Mfr. No. 2011S, PK50 (2014)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GC2E)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-38-L)
- WIREMOLD Open Base Extensn Box Fitting, Ivry, Steel (V5737)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG13F0040TFFJ)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 150A, Not Rated (7189)
- GE ELECTRIC Circuit Breaker, THQP Series 20A, 1 Pole, 120/240V AC (6122311)
- SIEMENS Molded Case Circuit Breaker, HED4 Series 125A, 3 Pole, 480V AC (HED43B125)
- DAYTON Circuit Breaker, NDB2-63 C63/3 Series 63A, 3 Pole, 480V AC, C Curve (5ZVD2)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QO2100CP)
- SQUARE D Miniature Circuit Breaker, EDB Series 30A, 3 Pole, 277/480V AC (EDB34030)
- Sensata Circuit Breakers