Shop All Circuit Breakers
Sensata
Circuit Breaker, IALN111 Series 3 Pole
Mfr # IALN111-1REC4-40232-50
Zoro # G505808757
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IALN111
- Number of Poles 3
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IALN111-1REC4-40232-50
- Zoro # G505808757
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IALN111 |
Number of Poles | 3 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 9.81 in D, NEAM 4X; 12, Hinged (HW-J121010XDWW)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A30N24ALP)
- SQUARE D Manual Motor Starter, Knob, 6 to 10A, 3P (GV2P14)
- SCHNEIDER ELECTRIC Motor Manager, Modbus, 100-240VAC, 0.40-8A (LTMR08MFM)
- SIEMENS Miniature Circuit Breaker, BQ Series 30A, 2 Pole, 120/240V AC (BQ2B030)
- SIEMENS Miniature Circuit Breaker, BL Series 60A, 3 Pole, 240V AC (B360H)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 2 Pole, 120/240V AC (QOB2100)
- GE Molded Case Circuit Breaker, THQL Series 15A, 2 Pole, 120/240V AC (THQL2115)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 2 Pole, 240/415/440V AC, C Curve (M9F22250)
- DAYTON Circuit Breaker, NDB2-63 D16/3 Series 16A, 3 Pole, 480V AC, D Curve (5ZVF9)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 50A, 2 Pole, 347/600V AC, B Curve (BDA260504)
- Sensata Circuit Breakers