Shop All Circuit Breakers
Sensata
Circuit Breaker, IALN111 Series 3 Pole
Mfr # IALN111-1REC4-23340-1
Zoro # G605808527
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IALN111
- Number of Poles 3
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IALN111-1REC4-23340-1
- Zoro # G605808527
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IALN111 |
Number of Poles | 3 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL C & S Circuit Breaker, THQP Series 20A, 2 Pole, 120/240V AC (THQP220)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (1EJG8)
- FUSION Lug Starter/Ground, 1/0 Crimp, Copper (6410HL)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 2P 50A (8910DPA52V14)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 300A, 3 Pole, 120/240V AC (7271)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QOT1515)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 2 Pole, 120/240V AC (QOB2100H)
- SQUARE D Molded Case Circuit Breaker, BDL Series 15A, 3 Pole, 347/600V AC, B Curve (BDL36015)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D10/3 L Series 10A, 3 Pole, 480V AC, D Curve (33V904)
- EATON Molded Case Circuit Breaker, EHD Series 30A, 3 Pole, 480V AC (EHD3030)
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 2 Pole, 120/240V AC (Q220)
- Sensata Circuit Breakers