Shop All Circuit Breakers
Sensata
Circuit Breaker, IALN111 Series 15A, 3 Pole
Mfr # IALN111-1-61-15.0
Zoro # G005808967
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IALN111
- Amps 15A
- Number of Poles 3
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IALN111-1-61-15.0
- Zoro # G005808967
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IALN111 |
Amps | 15A |
Number of Poles | 3 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Extension Ring, Adapter Accessory, Aluminum, Extension/Adapter (5363-0)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022CR)
- DAYTON Circuit Breaker, NDB2-63 B50/3 Series 50A, 3 Pole, 480V AC, B Curve (5ZUU9)
- ALLEN BRADLEY Miniature Circuit Breaker, 1492-SP Series 3A, 3 Pole, 277/480V AC, C Curve (1492-SP3C030)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC (QO3100VH)
- SIEMENS Miniature Circuit Breaker, BQD Series 25A, 2 Pole, 480V AC (BQD225)
- UBI Circuit Breaker, UBIZ Series 15A, 2 Pole, 120/240V AC (UBIZ215)
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 1 Pole, 120/240V AC (QO1101021)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 50A, 3 Pole, 240/415/440V AC, C Curve (M9F42350)
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 2 Pole, 120/240V AC (QOU2103100)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 3 Pole, 240/415/440V AC, C Curve (M9F22302)
- Sensata Circuit Breakers