Shop All Circuit Breakers
Sensata
Circuit Breaker, IALN111 Series 10A, 3 Pole
Mfr # IALN111-1-42-10.0
Zoro # G505809082
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IALN111
- Amps 10A
- Number of Poles 3
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IALN111-1-42-10.0
- Zoro # G505809082
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IALN111 |
Amps | 10A |
Number of Poles | 3 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wiring Duct Cover, Flush, PVC, 72 in L, 1-3/4 in W, Gray, Use With 1-1/2 in Wiring Duct (C1.5LG6-F)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 45 Degree Male Liquid Tight Connector, 3/4", Steel, Non-Insulated (H0754)
- LEVITON WALLPLATES RENU 2 GANG WLPLT NAVAJO SAND (REWP2-NS)
- HYDROMAXX 3/4 in. x 100 ft Black UL ListedNon Metallic Flexible Liquid Tight Electrical Conduit (LT034100B)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 2 Pole, 120/240V AC (QOB240HID)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 35A, 3 Pole, 277/480V AC, D Curve (FAZ-D35/3-NA)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230CP)
- GE Miniature Circuit Breaker, THQB Series 60A, 2 Pole, 120/240V AC (THQB2160)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 100A, 3 Pole, 480V AC (ED43B100)
- SQUARE D Miniature Circuit Breaker, HOM Series 60A, 2 Pole, 120/240V AC (HOM260C)
- GE Miniature Circuit Breaker, THQB Series 30A, 2 Pole, 120/240V AC (THQB2130)
- Sensata Circuit Breakers