Shop All Circuit Breakers
Sensata
Circuit Breaker, IALHK12 Series 1 Pole
Mfr # IALHK12-1REC5R-39154-30
Zoro # G505810453
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IALHK12
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
- Terminal Connection Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IALHK12-1REC5R-39154-30
- Zoro # G505810453
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IALHK12 |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 1-Pole, Wiring Module, 20A, Blk (SNAP2121BKNA)
- NEWHOUSE HARDWARE Wired TriVolt Doorbell Transformer 8vac/10VA, 16vac/10VA or 24vac/20VA (3TRAN)
- IFM Cordset, 5 End 1 Pins, Cable 5m L, 4A Max (EVC071)
- MARTINDALE ELECTRIC Growler, Model U-2, 115V. (GRLRU2A)
- SQUARE D Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (HOMT2020CP)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC, A Curve (QO250GFI)
- SQUARE D Miniature Circuit Breaker, QOU Series 25A, 3 Pole, 120/240V AC (QOU325)
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230PLILC)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B10/1 L Series 10A, 1 Pole, 277V AC, B Curve (33V958)
- SQUARE D Circuit Breaker, Homeline Series 20/30A, 2x1, 1x2 Pole (216623)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120/240V AC (QOB115)
- Sensata Circuit Breakers