Shop All Circuit Breakers
Sensata
Circuit Breaker, IALHK1111 Series 4 Pole
Mfr # IALHK1111-40745-1
Zoro # G205810494
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IALHK1111
- Number of Poles 4
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
- Terminal Connection Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IALHK1111-40745-1
- Zoro # G205810494
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IALHK1111 |
Number of Poles | 4 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Disc, F, Rdny, .250x.032", 22-18 Awg, PK1000 (DNF18-250FI-M)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F22T24HC)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C990)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 120VAC, DPDT (199ABX-14)
- DAIDO Daido PE2560 No. 25-60 Chain Breaker (483701)
- GE Molded Case Circuit Breaker, TEY Series 40A, 2 Pole, 277/480V AC (TEY240)
- EATON Circuit Breaker, BRP Series 20A, 1 Pole, 120/240V AC (BRP120GF)
- SQUARE D Miniature Circuit Breaker, QOU Series 100A, 1 Pole, 120/240V AC (QOU1100)
- SIEMENS Miniature Circuit Breaker, BF Series 30A, 2 Pole, 120/240V AC (BF230A)
- EATON Molded Case Circuit Breaker, KD Series 300A, 3 Pole, 600V AC (KD3300)
- SQUARE D Molded Case Circuit Breaker, HDL Series 30A, 2 Pole, 600V AC (HDL26030)
- Sensata Circuit Breakers