Shop All Circuit Breakers
Sensata
Circuit Breaker, IALHK1111 Series 35A, 4 Pole, 250V AC
Mfr # IALHK1111-40426-1
Zoro # G605808541
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IALHK1111
- Amps 35A
- Number of Poles 4
- AC Voltage Rating 250V AC
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IALHK1111-40426-1
- Zoro # G605808541
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IALHK1111 |
Amps | 35A |
Number of Poles | 4 |
AC Voltage Rating | 250V AC |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Coupling, 1/2" Conduit, Steel (2022)
- PANDUIT Harness Spring Wire, 12", PK10 (PBSC12-X)
- LITTELFUSE Pink Cartridge MCASE 30 Amp Single (MCAS030.XP)
- NVENT CADDY J-Hook, Screw On 1/8-1/2 In Flange (CAT12BCB)
- SQUARE D Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (SQ386754)
- SQUARE D Miniature Circuit Breaker, EDB Series 45A, 3 Pole, 277/480V AC (EDB34045)
- SQUARE D Miniature Circuit Breaker, QOU Series 40A, 3 Pole, 120/240V AC (QOU340)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO2301021)
- UBI Circuit Breaker, UBIF Series 45A, 2 Pole, 120/240V AC (UBIF0245N)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 40A, 2 Pole, 120/240V AC (CHF240)
- SQUARE D Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (6518955)
- Sensata Circuit Breakers